- AC Motor
- Washdown Duty Motor Application
- 10 hp
- 1765 rpm
- Three Phase
| Voltage Rating | 230/460 |
| Enclosure | DP |
| Poles | 4 |
| Hz | 60 |
| RPM | 1765 rpm |
| Frame Material | Rolled Steel |
| Full Load Amps | 26.2/13.1 |
| Motor Application | Washdown Duty |
| Rotation | Reversible |
| Mounting | Rigid Base |
| Open End Bearing | 6206 |
| Phase | Three Phase |
| Frame | 215T |
| Insulation | F |
| Efficiency Group | 91.7 % |
| Drive End Bearing | 6307 |
| Enclosure Designation | Drip Proof |
| Weight | 129.0 LB |
| EAN or UPC | 691720052327 |

