- AC Motor
- Fire Pump Motor Application
- 400 hp
- 1785 rpm
- Three Phase
| Enclosure | TEFC |
| Efficiency Group | 95.8 % |
| Frame Material | Cast Iron |
| Mounting | Rigid Base |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Poles | 4 |
| Open End Bearing | 6318 |
| Full Load Amps | 448 |
| Phase | Three Phase |
| Rotation | Reversible |
| Drive End Bearing | 6319 |
| RPM | 1785 rpm |
| Motor Application | Fire Pump |
| Voltage Rating | 460 |
| Frame | 447/449T |
| Insulation | F |
| Hz | 60 |
| Weight | 5500.0 LB |
| EAN or UPC | 691720105054 |

