- AC Motor
- Fire Pump Motor Application
- 450 hp
- 1788 rpm
- Three Phase
| Motor Application | Fire Pump |
| Efficiency Group | 96.2 % |
| Full Load Amps | 495 |
| Enclosure | TEFC |
| Frame | 5011L |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Service Factor | 1.15 |
| Insulation | H |
| Phase | Three Phase |
| Rotation | Reversible |
| Mounting | Rigid Base |
| Drive End Bearing | 6324 |
| RPM | 1788 rpm |
| Poles | 4 |
| Hz | 60 |
| Voltage Rating | 460 |
| Open End Bearing | 6318 |
| Frame Material | Cast Iron |
| Weight | 5268.0 LB |
| EAN or UPC | 691720984154 |

