- AC Motor
- Fire Pump Motor Application
- 40 hp
- 3545 rpm
- Three Phase
| Mounting | Rigid Base |
| Open End Bearing | 311 |
| Insulation | F |
| RPM | 3545 rpm |
| Efficiency Group | 91.7 % |
| Poles | 2 |
| Hz | 60 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Frame Material | Cast Iron |
| Rotation | Reversible |
| Enclosure | TEFC |
| Phase | Three Phase |
| Motor Application | Fire Pump |
| Full Load Amps | 92/46 |
| Voltage Rating | 230/460 |
| Drive End Bearing | 312 |
| Frame | 324TS |
| Weight | 499.0 LB |
| EAN or UPC | 691720984161 |

