- AC Motor
- Fire Pump Motor Application
- 100 hp
- 3565 rpm
- Three Phase
| Full Load Amps | 224/112 |
| Motor Application | Fire Pump |
| Service Factor | 1.15 |
| Hz | 60 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Poles | 2 |
| Insulation | F |
| Efficiency Group | 94.1 % |
| Frame | 405TS |
| Drive End Bearing | 6313 |
| Rotation | Reversible |
| Enclosure | TEFC |
| Voltage Rating | 230/460 |
| Mounting | Rigid Base |
| RPM | 3565 rpm |
| Open End Bearing | 6313 |
| Phase | Three Phase |
| Frame Material | Cast Iron |
| Weight | 1239.0 LB |
| EAN or UPC | 691720104873 |

