- AC Motor
- Fire Pump Motor Application
- 125 hp
- 1785 rpm
- Three Phase
| Mounting | Rigid Base |
| RPM | 1785 rpm |
| Open End Bearing | 6316 |
| Phase | Three Phase |
| Motor Application | Fire Pump |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Voltage Rating | 460 |
| Rotation | Reversible |
| Efficiency Group | 94.5 % |
| Frame Material | Cast Iron |
| Frame | 444T |
| Poles | 4 |
| Hz | 60 |
| Insulation | F |
| Drive End Bearing | 6318 |
| Enclosure | TEFC |
| Full Load Amps | 145 |
| Weight | 1805.0 LB |
| EAN or UPC | 691720104903 |

