- AC Motor
- Fire Pump Motor Application
- 40 hp
- 3525 rpm
- Three Phase
| Hz | 60 |
| Insulation | F |
| Phase | Three Phase |
| Mounting | Rigid Base |
| Efficiency Group | 91.7 % |
| Poles | 2 |
| Frame Material | Cast Iron |
| Open End Bearing | 6210 |
| Enclosure | DP |
| Full Load Amps | 94/47 |
| Motor Application | Fire Pump |
| RPM | 3525 rpm |
| Rotation | Reversible |
| Frame | 286TS |
| Service Factor | 1.15 |
| Voltage Rating | 230/460 |
| Drive End Bearing | 6311 |
| Enclosure Designation | Drip Proof |
| Weight | 360.0 LB |
| EAN or UPC | 691720988381 |

