- AC Motor
- Fire Pump Motor Application
- 40 hp
- 1770 rpm
- Three Phase
| Service Factor | 1.15 |
| Rotation | Reversible |
| Frame | 324T |
| Open End Bearing | 311 |
| Poles | 4 |
| Enclosure Designation | Drip Proof |
| Phase | Three Phase |
| Mounting | Rigid Base |
| Motor Application | Fire Pump |
| Efficiency Group | 93 % |
| Drive End Bearing | 312 |
| Frame Material | Cast Iron |
| RPM | 1770 rpm |
| Hz | 60 |
| Insulation | F |
| Full Load Amps | 97/48.5 |
| Voltage Rating | 230/460 |
| Enclosure | DP |
| Weight | 465.0 LB |
| EAN or UPC | 691720983805 |

