- AC Motor
- Fire Pump Motor Application
- 75 hp
- 3560 rpm
- Three Phase
| Motor Application | Fire Pump |
| Efficiency Group | 93 % |
| RPM | 3560 rpm |
| Voltage Rating | 230/460 |
| Poles | 2 |
| Enclosure | DP |
| Full Load Amps | 183/91.5 |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Insulation | F |
| Frame | 364TS |
| Drive End Bearing | 6312 |
| Hz | 60 |
| Open End Bearing | 6312 |
| Mounting | Rigid Base |
| Rotation | Reversible |
| Enclosure Designation | Drip Proof |
| Frame Material | Cast Iron |
| Weight | 950.0 LB |
| EAN or UPC | 691720983942 |

