- AC Motor
- Fire Pump Motor Application
- 150 hp
- 3560 rpm
- Three Phase
| Frame Material | Cast Iron |
| Rotation | Reversible |
| Drive End Bearing | 6313 |
| Hz | 60 |
| Phase | Three Phase |
| Enclosure Designation | Drip Proof |
| Open End Bearing | 6313 |
| Frame | 405TS |
| Motor Application | Fire Pump |
| Voltage Rating | 460 |
| Efficiency Group | 93.6 % |
| Poles | 2 |
| Insulation | F |
| Enclosure | DP |
| Full Load Amps | 169 |
| Mounting | Rigid Base |
| Service Factor | 1.15 |
| RPM | 3560 rpm |
| Weight | 983.0 LB |
| EAN or UPC | 691720105252 |

