- DC Motor
- Subfractional Explosion-Proof
- 0.070 hp
- 1,750 rpm Base Speed
- 180 V Field Voltage
features
- Compact, space saving design
- Ball bearing construction
- Long life brushes
- External access to brushes allows for easy replacement further prolonging motor life
- Conduit box standard on 31 and 34 frame models
- Continuous duty with full wave unfiltered rectified SCR (thyristor) controls
- Linear speed torque characteristics throughout the speed range
- High starting torques
- Reversible rotation
| Base Speed | 1750 rpm |
| Inch/Metric | Inch |
| Model No. | M1120039.00 |
| Armature Voltage | 180 V |
| Enclosure | TENV |
| HP | 0.070 hp |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Frame | 31 |
| Service Factor | 1 |
| Field Voltage | 180 V |
| Mounting | Sq. Flange |
| C Dimension | 6.95 in |
| Weight | 8.0 LB |
| EAN or UPC | 691720090770 |

