- AC Motor
- Inverter Duty Motor Application
- 1/4 hp
- 1725 rpm
- Three Phase
| Enclosure Designation | Totally Enclosed Fan Cooled |
| RPM | 1725 rpm |
| Open End Bearing | 6201 |
| Frame | S48C |
| Phase | Three Phase |
| Frame Material | Rolled Steel |
| Enclosure | TEFC |
| Mounting | Rigid Base |
| Motor Application | Inverter Duty |
| Rotation | Reversible |
| Poles | 4 |
| Efficiency Group | 71.5 % |
| Insulation | F |
| Full Load Amps | 1.1 |
| Hz | 60 |
| Voltage Rating | 230 |
| Drive End Bearing | 6201 |
| Weight | 9.0 LB |
| EAN or UPC | 691720346860 |

