- 0.2 HP - Single Phase
- 60 Hz - 48N Frame
- 115/230 V
- 3450 rpm
features
- UL recognized component listing and CSA certification ensures the product is safe for use.
- Double shielded ball bearings provide longer service life.
- Continuous or continuous air over duty design allows consistent operation at the rated power(as noted).
- Various mounting configurations (as noted).
| Amps | 3/1.5 |
| ODE Bearing Type | Ball |
| Frame Material | Rolled Steel |
| DE Bearing Size | 6203 |
| Voltage | 115/230 V |
| Service Factor | 1 |
| Electrical Type | Capacitor Start Induction Run |
| Enclosure | SE |
| Power Factor | 77.3 |
| Speed [Max] | 3450 rpm |
| Shaft Diameter | 0.5 in |
| Motor Orientation | Horizontal |
| Assembly/Box Mounting | F1 Only |
| DE Bearing Type | Ball |
| KVA Code | L |
| Shaft Type | NEMA 48 |
| No. of Speeds | 1 |
| Starting Type | Across The Line |
| HP | 0.2 |
| Overload Protector | Manual |
| Duty | Continuous |
| Mounting Type | Round |
| IP Rating | IP10 |
| Hz | 60 |
| No. of Poles | 2 |
| Insulation Class | B |
| Frame | 48N |
| Frame Length | 4.75 in |
| ODE Bearing Size | 6203 |
| Rotation | Selective Clockwise |
| Ambient Temperature Range [Max] | 104 °F |
| Efficiency | 61 |
| No. of Phases | Single |
| Standard | CSA, UL Recognized |
| Shaft Extension | 1.97 in |
| Weight | 14.0 LB |
| EAN or UPC | 722856041555 |

