- 0.17 HP - Single Phase
- 60 Hz - 48NZ Frame
- 115 V
- 1725 rpm
features
- UL recognized component listing and CSA certification ensures the product is safe for use.
- Double shielded ball bearings provide longer service life.
- Continuous or continuous air over duty design allows consistent operation at the rated power(as noted).
- Various mounting configurations (as noted).
| Rotation | Selective Clockwise |
| Shaft Type | Single Special Extension |
| Voltage | 115 V |
| Electrical Type | Split Phase |
| Starting Type | Across The Line |
| No. of Phases | Single |
| Enclosure | TENV |
| Speed [Max] | 1725 rpm |
| Assembly/Box Mounting | F1 Only |
| Ambient Temperature Range [Max] | 104 °F |
| ODE Bearing Size | 6203 |
| KVA Code | S |
| DE Bearing Size | 6203 |
| Frame Length | 4.25 in |
| Insulation Class | B |
| ODE Bearing Type | Ball |
| Mounting Type | Round |
| Amps | 3 |
| Overload Protector | Manual |
| DE Bearing Type | Ball |
| Duty | Continuous |
| Frame | 48NZ |
| No. of Speeds | 1 |
| IP Rating | IP43 |
| Hz | 60 |
| HP | 0.17 |
| Standard | CE, CSA, UL Recognized |
| Shaft Extension | 1.97 in |
| Shaft Diameter | 0.5 in |
| Power Factor | 63.3 |
| Frame Material | Rolled Steel |
| Service Factor | 1 |
| Motor Orientation | Horizontal |
| No. of Poles | 4 |
| Efficiency | 58.2 |
| Weight | 12.0 LB |
| EAN or UPC | 722856041609 |

