- 0.33 HP - Single Phase
- 60 Hz - 48Z Frame
- 115/230 V
- 1725 rpm
features
- Double-shielded bearings extend the service life of the motor.
- EXXON® Polyrex® EM Grease supports extreme temperatures between -20°F(-29 ˚ C) and +350°F(+177˚C).
- Shaft flingers protect bearings from damage caused by dirt and rain.
- Condensation drains allow the motor to expel and drain built-up moisture.
| DE Bearing Size | 6203 |
| Standard | CSA, UL Recognized |
| ODE Bearing Size | 6203 |
| HP | 0.33 |
| Shaft Diameter | 0.5 in |
| Frame Length | 5.41 in |
| Frame | 48Z |
| Hz | 60 |
| DE Bearing Type | Ball |
| Electrical Type | Permanent Split Capacitor (PSC) |
| Enclosure | TENV |
| No. of Speeds | 1 |
| Overload Protector | Automatic |
| Motor Orientation | ANY |
| Mounting Type | Round |
| Service Factor | 1 |
| Duty | Continuous |
| Frame Material | Rolled Steel |
| Ambient Temperature Range [Max] | 104 °F |
| ODE Bearing Type | Ball |
| Voltage | 115/230 V |
| Insulation Class | B |
| Rotation | Counterclockwise |
| No. of Poles | 4 |
| Speed [Max] | 1725 rpm |
| KVA Code | F |
| No. of Phases | Single |
| Efficiency | 65.5 |
| Shaft Extension | 2.5 in |
| Weight | 30.0 LB |
| EAN or UPC | 722856028549 |

