- 3 HP - Three Phase
- 60 Hz - 90L Frame
- 230/460 V
- 3500 rpm
features
- High-efficiency design utilizes low-loss steel laminations for optimum power and performance.
- Inverter rated insulation system exceeds NEMA MG1 Part 31. No lead lengths restrictions on 460V systems or less (as noted).
- IP55 weatherproof enclosure for use in a wide range of applications.
- Double-shielded bearings extend the service life of the motor.
| Assembly/Box Mounting | F3 |
| Motor Orientation | Horizontal |
| No. of Phases | Three |
| Rotation | Reversible |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Mounting Type | Rigid Base |
| Duty | Continuous |
| Shaft Type | IEC |
| Voltage | 230/460 V |
| KVA Code | K |
| IP Rating | IP55 |
| Ambient Temperature Range [Max] | 104 °F |
| Insulation Class | F |
| Hz | 60 |
| Starting Type | Line Or Inverter |
| Frame | 90L |
| Electrical Type | Squirrel Cage Inverter Rated |
| Frame Length | 180 mm |
| Shaft Extension | 50 mm |
| DE Bearing Type | Ball |
| Shaft Diameter | 24 mm |
| Power Factor | 87.5 |
| Efficiency | 87.5 |
| Speed [Max] | 3500 rpm |
| Amps | 7.2/3.6 |
| Frame Material | Aluminum |
| No. of Poles | 2 |
| ODE Bearing Size | 6205 |
| ODE Bearing Type | Ball |
| Standard | CE, CSA |
| NEMA Design | B |
| No. of Speeds | 1 |
| HP | 3 |
| DE Bearing Size | 6205 |
| Weight | 0.0 LB |
| EAN or UPC | 722856026507 |

