- 0.5 HP - Three Phase
- 60 Hz - 71 Frame
- 230/460 V
- 1695 rpm
features
- High-efficiency design utilizes low-loss steel laminations for optimum power and performance.
- Inverter rated insulation system exceeds NEMA MG1 Part 31. No lead lengths restrictions on 460V systems or less (as noted).
- IP55 weatherproof enclosure for use in a wide range of applications.
- Double-shielded bearings extend the service life of the motor.
| Service Factor | 1.15 |
| IP Rating | IP55 |
| Drive End Bearing | 6203 |
| Frame | 71 |
| DE Bearing Size | 6203 |
| Voltage | 230/460 V |
| Full Load Amps | 1.8/0.9 |
| Insulation | F |
| Shaft Type | IEC |
| Starting Type | Line Or Inverter |
| Resistance Main | 11.84 |
| Electrical Type | Squirrel Cage Inverter Rated |
| HP | 0.5 |
| Assembly/Box Mounting | F3 |
| NEMA Design | B |
| Power Factor | 70 |
| Open End Bearing | 6203 |
| Motor Application | General Purpose |
| Rotation | Reversible |
| Motor Orientation | Horizontal |
| Mounting Type | Rigid Base |
| Frame Material | Aluminum |
| KVA Code | H |
| Duty | Continuous |
| Phase | Three Phase |
| Hz | 60 |
| No. of Speeds | 1 |
| No. of Poles | 4 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Frame Length | 4.68 in |
| Voltage Rating | 230/460 |
| Insulation Class | F |
| ODE Bearing Type | Ball |
| ODE Bearing Size | 6203 |
| Efficiency | 74 |
| Enclosure | TEFC |
| Standard | CE, CSA, UL Recognized |
| DE Bearing Type | Ball |
| Ambient Temperature Range [Max] | 104 °F |
| Mounting | Rigid Base |
| Speed [Max] | 1695 rpm |
| Poles | 4 |
| Shaft Extension | 1.18 in |
| Amps | 1.8/0.9 |
| Shaft Diameter | 0.555 in |
| No. of Phases | Three |
| Weight | 16.0 LB |
| EAN or UPC | 722856027092 |

