- 0.5 HP - Single Phase
- 60 Hz - 48Y Frame
- 115/230 V
- 1075 rpm
features
- Double-shielded bearings extend the service life of the motor.
- EXXON® Polyrex® EM Grease supports extreme temperatures between -20°F(-29 ˚ C) and +350°F(+177˚C).
- Shaft flingers protect bearings from damage caused by dirt and rain.
- Condensation drains allow the motor to expel and drain built-up moisture.
| ODE Bearing Size | 6203 |
| Electrical Type | Permanent Split Capacitor |
| Shaft Type | Single Special Extension |
| Frame Material | Rolled Steel |
| Insulation Class | B |
| Ambient Temperature Range [Max] | 104 °F |
| Duty | Continuous |
| Frame | 48Y |
| Amps | 6.4/3.2 |
| Efficiency | 68.3 |
| Standard | CSA, UL Recognized |
| Overload Protector | Automatic |
| Assembly/Box Mounting | F1 Only |
| Hz | 60 |
| Shaft Extension | 2.56 in |
| HP | 0.5 |
| Service Factor | 1 |
| Power Factor | 78.5 |
| Shaft Diameter | 0.5 in |
| DE Bearing Size | 6203 |
| ODE Bearing Type | Ball |
| Mounting Type | Resilient Base - Extended Studs |
| IP Rating | IP43 |
| Enclosure | TEAO |
| No. of Phases | Single |
| Voltage | 115/230 V |
| Starting Type | Across The Line |
| No. of Speeds | 1 |
| KVA Code | D |
| Rotation | Selective Counterclockwise |
| Speed [Max] | 1075 rpm |
| No. of Poles | 6 |
| Motor Orientation | Horizontal |
| DE Bearing Type | Ball |
| Frame Length | 6.25 in |
| Weight | 22.0 LB |
| EAN or UPC | 722856028044 |

