- 0.25 HP - Single Phase
- 60 Hz - 48Y Frame
- 115/230 V
- 1625 rpm
features
- Double-shielded bearings extend the service life of the motor.
- EXXON® Polyrex® EM Grease supports extreme temperatures between -20°F(-29 ˚ C) and +350°F(+177˚C).
- Shaft flingers protect bearings from damage caused by dirt and rain.
- Condensation drains allow the motor to expel and drain built-up moisture.
| KVA Code | F |
| ODE Bearing Size | 6203 |
| Full Load Amps | 3.6/1.8 |
| Voltage Rating | 115/230 |
| Speed [Max] | 1625 rpm |
| Shaft Type | Single Special Extension |
| Frame Material | Rolled Steel |
| DE Bearing Size | 6203 |
| Motor Application | Farm Duty |
| Mounting | Resilient Base - Extended Studs |
| Drive End Bearing | 6203 |
| Standard | CSA, UL Recognized |
| Hz | 60 |
| Shaft Diameter | 0.5 in |
| ODE Bearing Type | Ball |
| Starting Type | Across The Line |
| Poles | 4 |
| Overload Protector | Automatic |
| Assembly/Box Mounting | F1 Only |
| HP | 0.25 |
| Motor Orientation | Horizontal |
| No. of Phases | Single |
| Efficiency | 68 |
| Mounting Type | Resilient Base - Extended Studs |
| Voltage | 115/230 V |
| Duty | Continuous |
| Insulation Class | B |
| Service Factor | 1 |
| Ambient Temperature Range [Max] | 104 °F |
| DE Bearing Type | Ball |
| Phase | Single Phase |
| Power Factor | 87.5 |
| Shaft Extension | 2.56 in |
| Open End Bearing | 6203 |
| Frame | 48Y |
| IP Rating | IP43 |
| Rotation | Selective Counterclockwise |
| Amps | 3.6/1.8 |
| Insulation | B |
| No. of Speeds | 1 |
| Enclosure Designation | Totally Enclosed Air Over |
| Enclosure | TEAO |
| Electrical Type | Permanent Split Capacitor |
| Frame Length | 6.5 in |
| No. of Poles | 4 |
| Weight | 20.0 LB |
| EAN or UPC | 722856028051 |

