- 1 HP - Three Phase
- 60 Hz - 56Y Frame
- 200-230/460 V
- 1140 rpm
features
- Automatic reset thermal protector prevents overheating.
- Patented MAXGuard® insulation system offers superior protection for use with a variable frequency drive.
- Permanently lubricated, double-sealed bearings extend the lifetime of the motor.
- Ambient temperature up to 70°C allows for consistent operation in a range of environments and applications.
- Vertical/horizontal mounting for proper placement of the fan within airflow.
| KVA Code | K |
| Drive End Bearing | 6203 |
| Overload Protector | Automatic |
| Duty | Continuous |
| DE Bearing Size | 6203 |
| ODE Bearing Size | 6203 |
| Enclosure Designation | Open Air Over |
| Open End Bearing | 6203 |
| Phase | Three Phase |
| Insulation Class | H |
| Voltage | 200-230/460 V |
| Frame Material | Rolled Steel |
| Full Load Amps | 4-4.2/2.1 |
| ODE Bearing Type | Ball |
| Poles | 6 |
| Voltage Rating | 200-230/460 |
| No. of Poles | 6 |
| Motor Application | Condenser Fan |
| Shaft Extension | 5.06 in |
| Resistance Main | 20.6 |
| Standard | CSA, UL Recognized |
| Mounting | Round Belly Band |
| Shaft Type | Single Special Extension |
| Efficiency | 75.5 |
| No. of Phases | Three |
| Insulation | H |
| Power Factor | 60.7 |
| Mounting Type | Round Belly Band |
| Speed [Max] | 1140 rpm |
| Shaft Diameter | 0.625 in |
| DE Bearing Type | Ball |
| Frame Length | 7.56 in |
| Frame | 56Y |
| Service Factor | 1 |
| Assembly/Box Mounting | F1 Only |
| Enclosure | OAO |
| No. of Speeds | 1 |
| Amps | 4-4.2/2.1 |
| Motor Orientation | Horizontal |
| HP | 1 |
| Ambient Temperature Range [Max] | 158 °F |
| Electrical Type | Squirrel Cage Induction Run |
| Starting Type | Across The Line |
| IP Rating | IP10 |
| Hz | 60 |
| Rotation | Reversible |
| Weight | 29.0 LB |
| EAN or UPC | 722856038425 |

