- 0.25,0.08 HP - Single Phase
- 60 Hz - 48 Frame
- 115 V
- 1725 rpm
features
- Double-shielded bearings extend the service life of the motor.
- EXXON® Polyrex® EM Grease supports extreme temperatures between -20°F(-29 ˚ C) and +350°F(+177˚C).
- Shaft flingers protect bearings from damage caused by dirt and rain.
- Condensation drains allow the motor to expel and drain built-up moisture.
| Starting Type | Across The Line |
| Ambient Temperature Range [Max] | 104 °F |
| NEMA Design | 2VT |
| No. of Poles | 4/6 |
| Frame Material | Rolled Steel |
| ODE Bearing Size | 6203 |
| Assembly/Box Mounting | F1 Only |
| Service Factor | 1 |
| Speed [Max] | 1725 rpm |
| Hz | 60 |
| Duty | Continuous |
| No. of Phases | Single |
| Shaft Type | NEMA 48 |
| Shaft Extension | 2.59 in |
| DE Bearing Type | Ball |
| No. of Speeds | 2 |
| Insulation Class | B |
| Rotation | Selective Counterclockwise |
| KVA Code | R |
| Overload Protector | Automatic |
| Efficiency | 62 |
| Mounting Type | Round - Extended Studs |
| Standard | CSA, UL Recognized |
| Electrical Type | Split Phase |
| Amps | 3.95,2.25 |
| Frame | 48 |
| Power Factor | 68 |
| ODE Bearing Type | Ball |
| IP Rating | IP43 |
| DE Bearing Size | 6203 |
| Voltage | 115 V |
| Motor Orientation | Horizontal |
| HP | 0.25,0.08 |
| Shaft Diameter | 0.5 in |
| Enclosure | TEAO |
| Frame Length | 6.5 in |
| Weight | 17.0 LB |
| EAN or UPC | 722856028563 |

