- AC Motor
- Inverter Duty Motor Application
- 3 hp
- 1735 rpm
- Three Phase
| Service Factor | 1 |
| Poles | 4 |
| Frame | 182TCZ |
| Phase | Three Phase |
| Mounting | Rigid Base |
| Insulation | H |
| Hz | 60 |
| Voltage Rating | 230/460 |
| Drive End Bearing | 6205 |
| Open End Bearing | 6203 |
| Enclosure Designation | Totally Enclosed Fan Cooled |
| Full Load Amps | 8.4/4.2 |
| Motor Application | Inverter Duty |
| Rotation | Reversible |
| Enclosure | TEFC |
| Weight | 52.0 LB |
| EAN or UPC | 722856024626 |

