- 0.33 HP - Three Phase
- 60 Hz - 56C Frame
- 230 V
- 1725 rpm
features
- MaxGuard® inverter rated insulation system exceeds NEMA MG1 Part 31. No lead lengths restrictions on 460V systems or less (as noted).
- Constant torque operation from 0 to base speed on vector drive.
- Double-shielded ball bearings provide longer service life.
- Normally closed thermostats (one per phase, Class F or H as noted).
| Service Factor | 1 |
| No. of Poles | 4 |
| Assembly/Box Mounting | F1 Only |
| Shaft Type | NEMA 56 |
| Resistance Main | 46.8 |
| Enclosure | TENV |
| Power Factor | 67 |
| Speed [Max] | 1725 rpm |
| HP | 0.33 |
| No. of Speeds | 1 |
| DE Bearing Type | Ball |
| Insulation Class | H |
| DE Bearing Size | 6203 |
| ODE Bearing Type | Ball |
| Voltage | 230 V |
| Frame Length | 6.25 in |
| Frame Material | Rolled Steel |
| Amps | 1.2 |
| KVA Code | M |
| ODE Bearing Size | 6203 |
| NEMA Design | INV |
| Ambient Temperature Range [Max] | 104 °F |
| No. of Phases | Three |
| Motor Orientation | Horizontal |
| Electrical Type | Squirrel Cage Inverter Duty |
| Duty | Continuous |
| Starting Type | Inverter Only |
| Frame | 56C |
| IP Rating | IP43 |
| Shaft Extension | 2.06 in |
| Mounting Type | Rigid Base |
| Rotation | Reversible |
| Standard | CE, CSA, UL Recognized |
| Hz | 60 |
| Shaft Diameter | 0.625 in |
| Efficiency | 74 |
| Weight | 14.0 LB |
| EAN or UPC | 722856024398 |

