Leeson
Y525
1 Hp 60 Hz 1800 rpm Explosion Proof Fan Cooled Three Phase Encoder Motor
Item #101923238
- 1 HP - Three Phase
- 60 Hz - 143TC Frame
- 230/460 V
- 1756 rpm
| ODE Bearing Type | Ball |
| IP Rating | IP43 |
| Ambient Temperature Range [Max] | 104 °F |
| Voltage | 230/460 V |
| Service Factor | 1 |
| Frame Material | Cast Iron |
| No. of Speeds | 1 |
| HP | 1 |
| Rotation | Reversible |
| Insulation Class | H |
| No. of Phases | Three |
| Shaft Extension | 2.12 in |
| DE Bearing Type | Ball |
| Electrical Type | Squirrel Cage Inverter Duty |
| KVA Code | M |
| Assembly/Box Mounting | F1/F2 CAPABLE |
| Standard | CE, CSA, UL Recognized |
| No. of Poles | 4 |
| Resistance Main | 13.8 |
| Hz | 60 |
| Mounting Type | Rigid Base |
| Frame | 143TC |
| Duty | Continuous |
| Amps | 3/1.5 |
| Shaft Type | T |
| Enclosure | TENV |
| ODE Bearing Size | 6205 |
| Power Factor | 72 |
| NEMA Design | INV |
| Overload Protector | Thermostat |
| Shaft Diameter | 0.875 in |
| Motor Orientation | Horizontal |
| Starting Type | Inverter Only |
| Efficiency | 85.5 |
| Speed [Max] | 1756 rpm |
| Frame Length | 5.25 in |
| DE Bearing Size | 6205 |
| Weight | 3.81 LB |
| EAN or UPC | 722856025166 |
