- 0.5 HP - Three Phase
- 60 Hz - 56C Frame
- 230/460 V
- 1735 rpm
features
- MaxGuard® inverter rated insulation system exceeds NEMA MG1 Part 31. No lead lengths restrictions on 460V systems or less (as noted).
- Constant torque operation from 0 to base speed on vector drive.
- Double-shielded ball bearings provide longer service life.
- Normally closed thermostats (one per phase, Class F or H as noted).
| Frame Material | Rolled Steel |
| Amps | 1.6/0.8 |
| Hz | 60 |
| Ambient Temperature Range [Max] | 104 °F |
| HP | 0.5 |
| Speed [Max] | 1735 rpm |
| Shaft Type | NEMA 56 |
| No. of Speeds | 1 |
| Frame | 56C |
| Shaft Diameter | 0.625 in |
| Rotation | Reversible |
| ODE Bearing Size | 6203 |
| Motor Orientation | Horizontal |
| Enclosure | TENV |
| Insulation Class | F |
| Power Factor | 72 |
| KVA Code | L |
| Starting Type | Inverter Only |
| Standard | CE, CSA, UL Recognized |
| IP Rating | IP43 |
| NEMA Design | INV |
| Efficiency | 80 |
| DE Bearing Size | 6203 |
| No. of Phases | Three |
| Electrical Type | Squirrel Cage Inverter Duty |
| Resistance Main | 36.2 |
| Duty | Continuous |
| No. of Poles | 4 |
| ODE Bearing Type | Ball |
| Shaft Extension | 2.06 in |
| Voltage | 230/460 V |
| Mounting Type | Bolt-On Base |
| Assembly/Box Mounting | F1 Only |
| Service Factor | 1 |
| Overload Protector | Thermostat |
| Frame Length | 7.6 in |
| DE Bearing Type | Ball |
| Weight | 27.0 LB |
| EAN or UPC | 722856024718 |

