- 1.5 HP - Three Phase
- 60 Hz - 145TC Frame
- 230/460 V
- 1755 rpm
features
- MaxGuard® inverter rated insulation system exceeds NEMA MG1 Part 31. No lead lengths restrictions on 460V systems or less (as noted).
- Constant torque operation from 0 to base speed on vector drive.
- Double-shielded ball bearings provide longer service life.
- Normally closed thermostats (one per phase, Class F or H as noted).
| No. of Speeds | 1 |
| Shaft Type | T |
| KVA Code | R |
| Motor Orientation | Horizontal |
| Rotation | Reversible |
| No. of Phases | Three |
| Starting Type | Inverter Only |
| Voltage | 230/460 V |
| Duty | Continuous |
| Electrical Type | Squirrel Cage Inverter Duty |
| Hz | 60 |
| Frame | 145TC |
| DE Bearing Type | Ball |
| Ambient Temperature Range [Max] | 104 °F |
| NEMA Design | INV |
| DE Bearing Size | 6205 |
| Frame Length | 9.56 in |
| ODE Bearing Size | 6203 |
| Efficiency | 85.5 |
| ODE Bearing Type | Ball |
| Shaft Extension | 2.12 in |
| Enclosure | TENV |
| Amps | 4.8/2.4 |
| Service Factor | 1 |
| Standard | CE, CSA, UL Recognized |
| Overload Protector | Thermostat |
| IP Rating | IP43 |
| Shaft Diameter | 0.875 in |
| Assembly/Box Mounting | F1 Only |
| Resistance Main | 6.65 |
| Frame Material | Rolled Steel |
| No. of Poles | 4 |
| Mounting Type | Bolt-On Base |
| Speed [Max] | 1755 rpm |
| HP | 1.5 |
| Power Factor | 69 |
| Insulation Class | F |
| Weight | 50.0 LB |
| EAN or UPC | 722856024756 |

