- 0.5 HP - Three Phase
- 60 Hz - 56C Frame
- 230/460 V
- 1725 rpm
features
- MaxGuard® inverter rated insulation system exceeds NEMA MG1 Part 31. No lead lengths restrictions on 460V systems or less (as noted).
- Normally closed thermostats (one per phase, Class F) act as a thermal protector to turn the controller off so no damage occurs to the motor.
- Meets T3B temperature code with a maximum surface temperature of 329° F.
- Constant torque operation from 0 to base speed on vector drive, including TEFC (On volts/hertz drives, TEFC motors are limited to 20:1 constant torque)
| Voltage | 230/460 V |
| Efficiency | 80 |
| KVA Code | L |
| Phase | Three Phase |
| Speed [Max] | 1725 rpm |
| Mounting | Rigid Base |
| HP | 0.5 |
| Standard | CSA |
| Rotation | Reversible |
| Motor Orientation | Horizontal |
| Amps | 1.6/0.8 |
| Power Factor | 72 |
| NEMA Design | INV |
| Hazardous Location | DIV 1 EXP PROOF CL I GR CD CL II GR FG T3B |
| DE Bearing Size | 6203 |
| Insulation | F |
| ODE Bearing Type | Ball |
| Mounting Type | Rigid Base |
| IP Rating | IP54 |
| Enclosure | EPNV |
| Duty | Continuous |
| Assembly/Box Mounting | F3 |
| Frame | 56C |
| Shaft Extension | 2.06 in |
| Overload Protector | Thermostat |
| Ambient Temperature Range [Max] | 104 °F |
| Shaft Type | NEMA 56 |
| Starting Type | Inverter Only |
| Enclosure Designation | Explosion Proof Non Ventilated |
| Motor Application | Explosion Proof |
| Shaft Diameter | 0.625 in |
| Full Load Amps | 1.6/0.8 |
| No. of Phases | Three |
| No. of Speeds | 1 |
| Poles | 4 |
| Drive End Bearing | 6203 |
| Frame Length | 6.81 in |
| Voltage Rating | 230/460 |
| No. of Poles | 4 |
| Insulation Class | F |
| Service Factor | 1 |
| ODE Bearing Size | 6203 |
| Hz | 60 |
| Electrical Type | Squirrel Cage Inverter Duty |
| Open End Bearing | 6203 |
| Frame Material | Rolled Steel |
| DE Bearing Type | Ball |
| Resistance Main | 36.2 |
| Weight | 31.0 LB |
| EAN or UPC | 722856025043 |

