- AC Motor
- Brake Motor Application
- 2 hp
- 1750 rpm
- Three Phase
| Enclosure | TENV |
| Motor Application | Brake Motor |
| Voltage Rating | 230/460 |
| Enclosure Designation | Totally Enclosed Non Ventilated |
| Insulation | F |
| Open End Bearing | 6205 |
| Poles | 4 |
| Mounting | Rigid Base |
| Drive End Bearing | 6205 |
| Phase | Three Phase |
| Hz | 60 |
| Frame | 145TC |
| Rotation | Reversible |
| Full Load Amps | 6/3 |
| Weight | 81.0 LB |
| EAN or UPC | 722856025630 |

