- Female NPT Swivel Barbed End
- 1/4" Hose ID x 1/4 Thread
- Nickel Plated Steel
| Fitting Description | Female NPT Swivel Barbed End |
| Hose Size | 0.25 in |
| Thread Size | 1/4 |
| Thread Type | NPT |
| Body Material | Nickel-Plated Steel |
| Packaging | Bagged w/ Tray |
| Weight | 0.2 LB |
-
Pre-Packed Quantities


