- Barbed Hose Mender
- 1/4" Hose ID
- Brass
| Fitting Description | Barbed Hose Mender |
| Body Material | Brass |
| Packaging | Single |
| Hose Size | 0.25 in |
| Weight | 0.04 LB |
| EAN or UPC | 92329130087 |
-
Pre-Packed Quantities
| Fitting Description | Barbed Hose Mender |
| Body Material | Brass |
| Packaging | Single |
| Hose Size | 0.25 in |
| Weight | 0.04 LB |
| EAN or UPC | 92329130087 |
Pre-Packed Quantities