Skip to content Skip to navigation menu
Hose Barb Fittings & Splicers

A1442HPO-X

Hose Barb Fittings & Splicers
Item #101369494
  • Push-On Hose Mender
  • 1/4" Hose ID
  • Aircraft Aluminum
Hose Barb Fittings & Splicers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Push-On Hose Mender
  • 1/4" Hose ID
  • Aircraft Aluminum
Fitting Description Push-On Hose Mender
Hose Size 0.25 in
Packaging Bulk
Body Material Aircraft Aluminum
Weight 0.01 LB
EAN or UPC 92329714423
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison