- Hose Splicer Kit
- 1/4" Hose ID
- Brass
| Fitting Description | Hose Splicer Kit |
| Body Material | Brass/Steel |
| Packaging | Kit |
| Hose Size | 0.25 in |
| Weight | 0.19 LB |
| EAN or UPC | 92329130100 |
-
Pre-Packed Quantities
| Fitting Description | Hose Splicer Kit |
| Body Material | Brass/Steel |
| Packaging | Kit |
| Hose Size | 0.25 in |
| Weight | 0.19 LB |
| EAN or UPC | 92329130100 |
Pre-Packed Quantities