- Male NPT Barbed End
- 3/8" Hose ID x 1/4 Thread
- Brass
| Packaging | Bagged Bulk |
| Fitting Description | Male NPT Barbed End |
| Hose Size | 0.375 in |
| Thread Size | 1/4 |
| Body Material | Brass |
| Thread Type | NPT |
| Weight | 0.04 LB |
| EAN or UPC | 92329016404 |
-
Pre-Packed Quantities


