- Female NPT Push-On End
- 3/8" Hose ID x 1/4 Thread
- Aircraft Aluminum
| Fitting Description | Female NPT Push-On End |
| Hose Size | 0.375 in |
| Packaging | Bulk |
| Thread Size | 1/4 |
| Thread Type | NPT |
| Body Material | Aircraft Aluminum |
| Weight | 0.03 LB |
| EAN or UPC | 92329716410 |
-
Pre-Packed Quantities


