- Male NPT Barbed End
- 3/8" Hose ID x 3/8 Thread
- Brass
| Hose Size | 0.375 in |
| Body Material | Brass |
| Thread Type | NPT |
| Packaging | Single |
| Fitting Description | Male NPT Barbed End |
| Thread Size | 3/8 |
| Weight | 0.075 LB |
| EAN or UPC | 92329006023 |
-
Pre-Packed Quantities


