- Female NPT Push-On End
- 3/8" Hose ID x 3/8 Thread
- Aircraft Aluminum
| Fitting Description | Female NPT Push-On End |
| Thread Type | NPT |
| Packaging | Bulk |
| Thread Size | 3/8 |
| Hose Size | 0.375 in |
| Body Material | Aircraft Aluminum |
| Weight | 0.03 LB |
| EAN or UPC | 92329716618 |
-
Pre-Packed Quantities


