- Barbed Hose Mender
- 3/8" Hose ID
- Brass
| Fitting Description | Barbed Hose Mender |
| Body Material | Brass |
| Packaging | Single |
| Hose Size | 0.375 in |
| Weight | 0.07 LB |
| EAN or UPC | 92329130391 |
-
Pre-Packed Quantities
| Fitting Description | Barbed Hose Mender |
| Body Material | Brass |
| Packaging | Single |
| Hose Size | 0.375 in |
| Weight | 0.07 LB |
| EAN or UPC | 92329130391 |
Pre-Packed Quantities