- Push-On Hose Mender
- 3/8" Hose ID
- Aircraft Aluminum
| Packaging | Bulk |
| Fitting Description | Push-On Hose Mender |
| Body Material | Aircraft Aluminum |
| Hose Size | 0.375 in |
| Weight | 0.02 LB |
| EAN or UPC | 92329716625 |
-
Pre-Packed Quantities
| Packaging | Bulk |
| Fitting Description | Push-On Hose Mender |
| Body Material | Aircraft Aluminum |
| Hose Size | 0.375 in |
| Weight | 0.02 LB |
| EAN or UPC | 92329716625 |
Pre-Packed Quantities