Skip to content Skip to navigation menu
Hose Barb Fittings & Splicers

A1662K

Hose Barb Fittings & Splicers
Item #101370836
  • Hose Splicer Kit
  • 3/8" Hose ID
  • Brass
Hose Barb Fittings & Splicers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • Hose Splicer Kit
  • 3/8" Hose ID
  • Brass

includes

  • 1/4" MNPT x 3/8" hose barb
  • Three hose clamps
  • Splicer for 3/8" I.D. hose
Body Material Brass/Steel
Packaging Kit
Fitting Description Hose Splicer Kit
Hose Size 0.375 in
Weight 0.16 LB
EAN or UPC 92329130414
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison