- Male NPT Barbed End
- 1/2" Hose ID x 3/8 Thread
- Brass
| Thread Size | 3/8 |
| Packaging | Bagged Bulk |
| Body Material | Brass |
| Thread Type | NPT |
| Fitting Description | Male NPT Barbed End |
| Hose Size | 0.5 in |
| Weight | 0.065 LB |
| EAN or UPC | 92329018606 |
-
Pre-Packed Quantities


