- Automotive Interchange Coupler
- 1/4" Body Size
- 1/4 Male NPT
- Steel / Aluminum Body Material
- Blue
features
- Allows for easy, color-to-color matching of couplers and plugs among standard pneumatic interchanges
- Solves the problem of potential crossing and contaminating of different air lines
- By using color to dedicate your different air lines, a lubricated line will never be used for a dry line application as long as your couplers and plugs match
| Connection Size | 1/4 |
| Connection Type | Male NPT |
| Body Size | 1/4 in |
| Operating Pressure [Max] | 300 psi |
| Body Material | Steel/Aluminum |
| Component | Coupler |
| Series | Automotive Interchange |
| Weight | 0.18 LB |
| EAN or UPC | 92329133453 |

