- Cyclone® F3™ w/ Xtreme-Flo™ Nozzle
- 1/4" Port
- 48 CFM
- Modular Design
features
- Ergonomically superior gun body for maximum comfort and control which reduces operator fatigue
- A variable flow trigger regulates air flow precisely
- Delivers maximum flow, equal to or greater than the competition
- Durable gun body is ideal for extreme use
- Modular accessory system allows you to customize the gun extension length and tips for a given application
- Meets or exceeds OSHA standards
| Flow [Max] | 48 ft3/min |
| Style | Modular |
| Type | Lever Operated |
| Inlet Pressure [Max] | 100 psi |
| Sound Level | 99 dB |
| Port Size | 1/4 |
| Weight | 0.97 LB |
| EAN or UPC | 92329002773 |

