- Flexzilla® Air Hose Assembly
- 1/4 in ID x 0.460 in OD
- 250 ft Long
- 300 psi
- Green
description
- Flexzilla® air hoses offer superior flexibility for tight radius bends in both cold and warm environments. Engineered polymer-blend material permits use in environments where general purpose PVC and rubber hoses may become too stiff.
features
- No memory
- lays flat
- Kink-resistant under pressure
- Extreme all-weather flexibility, even in sub-zero temperatures
- 3:1 safety factor
- Excellent abrasion-resistant outer cover
- Anodized aircraft aluminum fittings
- lead free
- Includes bend restrictors that reduce wear and tear, prolonging the life of the hose
| Cover Material | Abrasion-Resistant |
| Hose Length | 250 ft |
| Hose Ends | N/A |
| Hose Application | Air |
| Hose I.D. | 1/4 in |
| Temperature Range [Min] | -40 °F |
| Color | Green |
| Temperature Range [Max] | 150 °F |
| Hose OD | 0.46 in |
| Pressure [Max] | 300 psi |
| Weight | 0.03 LB |
| EAN or UPC | 92329385890 |

