- ZillaWhip™
- 3/8 in ID x 5/8 in OD
- 2 ft Long
- 1/4 NPT Female x 1/4 NPT Male Ball Swivel Hose Ends
- 300 psi
features
- Increases longevity of the main hose
- Reduces user fatigue by eliminating weight of coupler/plug
- Ball swivel increases mobility in tight work spaces
- Improve air tool ergonomics
- Engineered hybrid polymer air hose
- Extreme all-weather flexibility
- Excellent abrasion resistance
- Reinforced bend restrictors
| Hose Ends | 1/4 in NPT Female x 1/4 in NPT Male Ball Swivel |
| Hose OD | 0.625 in |
| Color | Green |
| Temperature Range [Min] | -40 °F |
| Hose I.D. | 3/8 in |
| Hose Application | Air |
| Pressure [Max] | 300 psi |
| Hose Length | 2 ft |
| Temperature Range [Max] | 150 °F |
| Cover Material | Abrasion-Resistant |
| Weight | 0.46 LB |
| EAN or UPC | 92329354896 |

