- Levelwind™ Series Closed Face Hose Reel
- Use w/ Air Only
- 3/8" x 75' Retractable Hose
features
- Made in America
- Unique winding system automatically layers hose back and forth across the reel, ensuring that the hose is coiled smoothly and easily
- Adjustable hose stopper
- Seven position locking bracket allows the reel to swivel freely up to 135º
- Latching mode switch latches the hose every 3 ft for extended use or switch to free run for immediate automatic rewinding
- Extra large swivel reduces flow restrictions and allows for maximum flow
- Portable with a free standing base
- Made from durable UV-stabilized polypropylene
- Includes Flexzilla® hose which is made from a premium hybrid polymer material that redefines flexibility
| Hose Length | 75 ft |
| Inlet Size | 3/4 in GHT |
| Reel Drive | Enclosed – Spring Driven |
| Outlet | 1/4 in NPT |
| Inlet Port Type | GHT |
| Hose I.D. | 3/8 in |
| Inlet Port | 3/4 |
| w/Hose | Yes |
| Temperature Rating [Max] | 150 °F |
| Compatible Fluids | Air |
| Pressure [Max] | 300 psi |
| Hose OD | 0.25 in |
| Weight | 31.3 LB |
| EAN or UPC | 92329583067 |

