- Performance™ Series Open Face Hose Reel
- Spring Driven
- 3/8" x 50' Hose
- For Air Usage Only
features
- Galvanized dual support arms and bases
- Corrosion-resistant powder coating
- Multi-position release ratchet
- Dual axle support can withstand the constant vibration of mobile installations
- Multi-position guide arm allows mounting on wall, truck, tank, or overhead
- Durable heavy-duty steel construction
- Weep holes designed to drain moisture are located on the edge of drum
- This corrosion-reducing feature makes this reel ideal for mobile installations
- Four-way direction rollers allow the hose to be easily pulled from the reel
- Self-locking fasteners stay tight even in mobile installations
- Narrow size is ideal for easy placement and storage
| w/Hose | Yes |
| Temperature Rating [Max] | 150 °F |
| Hose I.D. | 3/8 in |
| Reel Drive | Open – Spring Driven |
| Inlet Size | 3/8 in FNPT |
| Pressure [Max] | 300 psi |
| Inlet Port Type | NPT |
| Outlet | 3/8 in NPT |
| Inlet Port | 3/8 |
| Compatible Fluids | Air |
| Hose OD | 0.375 in |
| Hose Length | 50 ft |
| Weight | 39.0 LB |
| EAN or UPC | 92329587119 |

