- Brass Compression Fitting, 90° Equal Elbow Tube-to-Tube Connector
- for 22 mm Tube OD
description
- Designed to solve all fluid distribution problems and provide a complete system of fittings suited to all types of tubing, cylinders, and valves thanks to the flexibility offered by the vast range of accessories: sleeves, nuts, reducers, and tube adapters.
features
- Suitable for different pressure ranges
- Extensive connection in all industrial fields
- Large range for many applications
- Connects different types of tubing including copper to brass, plastic, steel, and rubber
- Barbed fittings
| Fitting Description | Union Elbow |
| Fitting Type | Elbow |
| No. of Ends | 2 |
| SAE Reference No. | N/A |
| End Size | 22 mm Tube |
| Material | Brass |
| Across Wrench Flats | 27 mm |
| Center to Edge of Nut | 50 mm |
| Fitting Angle | 90° |
| Tube OD | 22 mm |
| Compression Nut Hex Size | 36 mm |
| End Types | Compression & Compression |
| Overall Length | 1.95 in |
| Weight | 0.828 LB |
| EAN or UPC | 820099091457 |

