- 12 mm Tube OD
- Brass
- 90° Tee
- Compression Fitting
| No. of Ends | 3 |
| Tube OD | 12 mm |
| Fitting Type | Tee |
| Fitting Angle | 90° |
| Center to Edge of Nut | 15 mm |
| Across Wrench Flats | 15 mm |
| Compression Nut Hex Size | 22 mm |
| End Types | Compression |
| Fitting Description | Union Tee |
| Material | Brass |
| Overall Length | 60 mm |
| Weight | 0.306 LB |
| EAN or UPC | 820099093000 |

