- 20 mm Tube OD
- Brass
- 90° Tee
- Compression Fitting
| Fitting Angle | 90° |
| Material | Brass |
| Center to Edge of Nut | 21.5 mm |
| Overall Length | 84 mm |
| No. of Ends | 3 |
| Across Wrench Flats | 23 mm |
| Tube OD | 20 mm |
| Fitting Description | Union Tee |
| End Types | Compression |
| Fitting Type | Tee |
| Compression Nut Hex Size | 32 mm |
| Weight | 0.714 LB |
| EAN or UPC | 820099093253 |

