- 6 mm Tube OD to R1/8 NPT Threaded End
- Brass
- Straight Compression Connector
| Fitting Type | Connector |
| Hex to Beginning of Thread | 7.5 mm |
| SAE Reference No. | N/A |
| Tube O.D. | 6.000 mm |
| No. of Ends | 2 |
| Threaded End Size | R1/8 |
| Fitting Description | Male Connector |
| Tube OD | 6 mm |
| Fitting Angle | Straight |
| Overall Length | 18 mm |
| Material | Brass |
| Compression Nut Hex Size | 13 mm |
| End Types | Compression & NPT |
| End Size | 1/8 NPT |
| Hex Size | 11 mm |
| Weight | 0.04 LB |
| EAN or UPC | 820099093970 |

